- The tightening clamp on the spindle prevents the product from curling, as the product is very sensitive to humidity
- Applications: Blending, Removing
- Applicable Materials: Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics
- Used With: Right Angle Grinder/Sander
CGW Abrasives 48505 Resin Fibre Disc 4-1/2" DIA 80 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.00 Sold in packages of 100 / $1.25 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Disc Type | Fiber Disc |
| For Use With | Right Angle Grinder/Sander |
| Grit | 80 |
| Tool Compatibility | Right Angle Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 48505 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | CGW Abrasives |