Fiber Discs
Brand
Color
Price
CGW Abrasives 48012 Resin Fibre Disc 4-1/2" DIA 36 Grit Aluminum Oxide - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
7/8 in
2A Fiber Disc 4" x 5/8" 36 Grit Aluminum Oxide - United Abrasives - Sait 56036 - Pkg Qty 100
Diameter
4 in
Abrasive Material
Aluminum Oxide
Grit
36
Center Hole Diameter
5/8 in
AZ-X Fiber Disc 4-1/2" x 7/8" 50 Grit Zirconium - United Abrasives - Sait 69250 - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Zirconium
Grit
50
Center Hole Diameter
7/8 in
AO Fiber Disc 7" x 7/8" 24 Grit Aluminum Oxide - United Abrasives - Sait 50051 - Pkg Qty 100
Diameter
7 in
Abrasive Material
Aluminum Oxide
Grit
24
Center Hole Diameter
7/8 in
7A-S Fiber Disc 4-1/2" x 7/8" 50 Grit Ceramic - United Abrasives - Sait 50376 - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Ceramic
Grit
50
Center Hole Diameter
7/8 in
2A Fiber Disc 5" x 7/8" 24 Grit Aluminum Oxide - United Abrasives - Sait 53024 - Pkg Qty 100
Diameter
5 in
Abrasive Material
Aluminum Oxide
Grit
24
Center Hole Diameter
7/8 in