SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 48356 3mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 48356 3mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Item #: WBB471930

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.70 ea.

Price: $33.50 / Pkg of 5

Quantity

Customers Also Viewed

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

3mm Hex Tamper Resistant L-Wrench - 48356

Tamper Resistant Tip Hex L-wrench w/ProGuard™ finish. Long Arm. Size: 3mm Length: 98mm.

Weights & Dimensions

  • Length 3-7/8 IN (9.84 cm)
  • Handle Length 98mm
  • Short Arm Length 3/4 IN
  • Tip Size 3 IN (7.62 cm)

Product Details

  • Tamper Resistant Yes
  • Measuring System Metric (MM)
  • Type Hex Key
  • Package Quantity 5
  • Brand Bondhus
  • Style Long Arm
  • Manufacturers Part Number 48356
  • Color Family Gray
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 48356 3mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 48356 3mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Item #: WBB471930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant