3mm Hex L-wrench - Long - 12156
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 3mm Length: 98mm.
Bondhus 12156 3mm Hex L-Wrench - Long - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.80 Sold in packages of 10 / $0.98 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Tip Size | 3 in |
| Short Arm Length | 3/4 in |
| Handle Length | 98mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 12156 |
| Brand | Bondhus |