3mm Balldriver Screwdriver - 10656
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Size: 3mm Length: 83mm.
Bondhus 10656 3mm Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.20 Sold in packages of 2 / $6.10 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Tip Size | 3 in |
| Handle Length | 83mm |
Product Details
| Handle Material | " Thermoplastic, Soft Rubber Coating " |
| Type | Screwdriver |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Shank Color Family | Black |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 10656 |
| Shank Material | Steel |
| Brand | Bondhus |