3mm Balldriver® L-Wrench, Long Arm, Package Quantity Of 10
Bondhus® Balldriver® L-Wrenches have hex ball tips and are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps protect from corrosion and rust.
Bondhus 10956 3mm Balldriver L-Wrench - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.90 Sold in packages of 10 / $2.79 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Tip Size | 3 in |
| Short Arm Length | 3/4 in |
| Handle Length | 98mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 10956 |
| Ball End | Yes |
| Brand | Bondhus |