x

Take 15% off your entire order!

Offer applied at checkout

Ss 316/316l Forged Pipe Fitting 3/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 5

Ss 316/316l Forged Pipe Fitting 3/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 5

Item #: WBB291549

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $129.75 / Pkg of 5

Quantity

Customers Also Viewed

3M SS 316/316L Forged Pipe Fitting 3/8" 90 Degree Street Elbow NPT Male X Female

All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER 3603D-06
  • ANGLE 90
  • CONNECTION TYPE MNPT X FNPT
  • CONSTRUCTION 316L Stainless Steel
  • FITTING TYPE 90 Degree Street Elbow
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 5
  • POINT OF ORIGIN Import
  • SIZE INCHES 3/8 (.95 cm)
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ss 316/316l Forged Pipe Fitting 1/2" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 5

Item #: B291781

Not Yet Rated

Usually ships in 4 to 7 days (ships from US)

$149.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ss 316/316l Forged Pipe Fitting 3/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 5

Ss 316/316l Forged Pipe Fitting 3/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 5

Item #: WBB291549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant