x

Take 15% off your entire order!

Offer applied at checkout

Ss 304/304l Forged Pipe Fitting 3/4" Union Socket Weld - Pkg Qty 4

Ss 304/304l Forged Pipe Fitting 3/4" Union Socket Weld - Pkg Qty 4

Item #: WBB291535

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $127.80 / Pkg of 4

Quantity

Customers Also Viewed

3M SS 304/304L Forged Pipe Fitting 3/4" Union Socket Weld

All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER SW3487D-12
  • LENGTH INCHES --
  • CONNECTION TYPE Socket Weld
  • CONSTRUCTION 304L Stainless Steel
  • FITTING TYPE Union
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 4
  • POINT OF ORIGIN Import
  • SIZE INCHES 3/4 (1.91 cm)
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ss 304/304l Forged Pipe Fitting 1-1/4 X 3/4" Reducing Coupling Socket Weld - Pkg Qty 5

Item #: B291795

Not Yet Rated

Usually ships in 4 to 7 days (ships from US)

$139.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ss 304/304l Forged Pipe Fitting 3/4" Union Socket Weld - Pkg Qty 4

Ss 304/304l Forged Pipe Fitting 3/4" Union Socket Weld - Pkg Qty 4

Item #: WBB291535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant