3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 630-B, Safety Yellow, 2 in x 60 ft, Roll, 2/case
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 630-B, 2 in x 60 ft
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Style | 706775 |
| Type | 630-B |
| Size Type | 2 in x 60 ft |
| Package Quantity | 2 |
| Description | General Purpose Tapes/Treads |
| Color | Yellow |
| Manufacturers Part Number | 7100000852 |
| Brand | 3M Safety-Walk |