3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 610, Black, 0.75 in x 60 ft, Roll, 4/case
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 0.75 in x 60 ft,4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 3/4 in |
| Weight | 1 lbs |
Product Details
| Style | 706763 |
| Type | 610 |
| Size Type | 3/4 in x 60 ft |
| Package Quantity | 4 |
| Description | General Purpose Tapes/Treads |
| Color | Black |
| Manufacturers Part Number | 7100032939 |
| Brand | 3M Safety-Walk |