x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Item #: WBB581230

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Quantity

Customers Also Viewed

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes and Treads 510, Black, 4 in x 60 ft, Roll, 1/case

Ideal for use on diamond grade safety plates, steps and other irregular surfaces. Mineral coated, slip-resistant with aluminum foil backing. Conforms to irregular surfaces and around edges. High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 4 (10.16 cm)
  • COLOR FINISH Black
  • BRAND 3M
  • DESCRIPTION Conformable Tape/Tread
  • MANUFACTURERS PART NUMBER 510
  • PACKAGE QUANTITY 1
  • SIZE TYPE 4 in x 60 ft
  • STYLE 706757
  • TYPE 510
  • WEIGHT LBS 4.25 (1.93 kg)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LONNIE

    Date: April 03, 2020

    warehouse manager
    Your review:
    you did very good. product is very good.
  • Reviewer: James H.

    Date: April 23, 2019

    Safety walk slip resistant tape
    Your review:
    Product works well, easy to intall and shipped quickly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Item #: WBB581230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case
    3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case
    3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case
    3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case
    3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case
    3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant