Our Scotch-Brite™ Cut and Polish Disc D5 uses a durable, non-woven, open-web construction is load resistant, runs cool, and provides conformability while the aluminum oxide abrasives work to deliver consistent cutting action. The 1/4" shank is suitable for power tools with a 1/4" drive, die grinders, and inline sanders. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Fine Finishing, Finishing, Refining, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
3M™ Scotch-Brite™ Cut and Polish Disc D5 3" x 1 1/4" Aluminum Oxide A MED
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Shank Size | 1/4 in |
| Center Hole Diameter | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 10000 rpm |
| Color | Tan |
| Series | C5-ZS |
| For Use With | Blending/Deburring, Finishing/Polishing |
| Tool Compatibility | Die Grinders, Inline Sanders |
| FOD | 0820337 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Disc, Regular Attachment |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |