x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll

3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll

Item #: WBB1145529

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Quantity Discount

  • Buy 1-11 $87.95 ea.
  • Buy 12+ $79.95 ea.

Quantity

Customers Also Viewed

3M™ 5702 Caution Stripe Tape, 2"W x 108 ft. Roll

Mark off traffic areas, physical hazards and work sites with this attention-getting adhesive-backed tape. Yellow-black color design provides a simple, yet effective, way to communicate that an area is off limits. Tape is made from durable vinyl capable of withstanding most solvents except ketones, esters and chlorinated hydrocarbons. Resists abrasion, moisture and weather. Safety Tapes Type: Marking Tape; Width: 2"; Length: 108 ft. (36 yd.)

  • LENGTH FEET 108 (32.92 m)
  • WIDTH INCHES 2 (5.08 cm)
  • COLOR FINISH Yellow
  • BRAND 3M
  • CONSTRUCTION Vinyl
  • DESCRIPTION Caution Tape
  • MANUFACTURERS PART NUMBER 5702
  • THICKNESS MIL 5.4
  • TYPE Cold Pack
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tim

    Date: April 23, 2019

    Caution Tape
    Your review:
    It is a good tape. Sticks well, and is durable. unfortunately I did not see much of a difference between this 3M product and other similar ones a tenth of the cost.
  • Reviewer: Doug

    Date: April 23, 2019

    tape
    Your review:
    decent product
  • Reviewer: PAUL

    Date: April 23, 2019

    3M safety tape
    Your review:
    3M is always good product.
  • Reviewer: Janette

    Date: November 10, 2017

    Striped tape
    Your review:
    n/a
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll

3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll

Item #: WBB1145529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll
    3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll
    3M™ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant