Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

3" Dia. Hot Tar & Asphalt Hose, 10 Feet

3" Dia. Hot Tar & Asphalt Hose, 10 Feet

Item #: WBB621349

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $326.95

Quantity

Customers Also Viewed

3" Dia. Hot Tar & Asphalt Hose

For the transfer of hot asphaltic materials between trucks, rail transport cars, storage tanks, and disposing units. Also suitable for other high temperature petroleum based products. Resistant-abrasion, asphalt, heat, and tar. Specially compounded neoprene tube & neoprene cover with synthetic cord and spiral helix wire reinforcement.

Product Details

  • Description Hose
  • Temperature Range -20-350 °f
  • Type Tar & Asphalt Hose
  • Brand Apache Hose & Belting
  • PSI 150 psi
  • Material Neoprene Tube
  • Manufacturers Part Number 12050012-10-Feet
  • Color Family Black

Weights & Dimensions

  • Diameter 3 in (7.62 cm)
  • Nominal Outside Diameter 3-1/2 in (8.89 cm)
  • Length 10 ft (3.05 m)
  • Min Bend Radius 14 in (35.56 cm)
  • Inside Diameter 3 in (7.62 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Dia. Hot Tar & Asphalt Hose, 10 Feet

3" Dia. Hot Tar & Asphalt Hose, 10 Feet

Item #: WBB621349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant