x

Take 15% off your entire order!

Offer applied at checkout

Hiland Patio Heater Cover HVD-TTCV-B Tabletop Heavy Duty Black for PrimeGlo HLDS032 Models

Hiland Patio Heater Cover HVD-TTCV-B Tabletop Heavy Duty Black for PrimeGlo HLDS032 Models

Item #: WBB864098

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Hiland Patio Heater Cover HVD-TTCV-B Tabletop Heavy Duty Black for PrimeGlo HLDS032 Models

Strong High-Density 600D Fabric. Double Insulated Waterproof and Weather Resistant. Heavy Duty Zipper. 24" Diameter x 39" Tall.

  • BRAND Hiland
  • LENGTH INCHES 24 (60.96 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 39 (99.06 cm)
  • DIAMETER INCHES 24 (60.96 cm)
  • WEIGHT LBS 1 (.45 kg)
  • CONSTRUCTION PVC Fabric
  • MANUFACTURER PART# HVD-TTCV-B
  • LIMITED WARRANTY YEARS 1
  • COLOR Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hiland Patio Heater Cover HVD-TTCV-B Tabletop Heavy Duty Black for PrimeGlo HLDS032 Models

Hiland Patio Heater Cover HVD-TTCV-B Tabletop Heavy Duty Black for PrimeGlo HLDS032 Models

Item #: WBB864098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant