3800 Series Single Truck & Bus V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially for reinforced snow traction. Constructed of steel for durability. Sold per pair of chains.
For use with tire size: 10x15, 10x16.5, 225/65R17, 225/70R19.5, 225/85R16, 235/65R18, 235/70R15, 235/70R18, 235/75R17, 235/80R16, 235/85R17, 23x12.50x12, 245/70R17, 245/70R17.5, 245/75R16, 255/50R20, 255/55R19, 255/65R17, 255/70R16, 255/75R15, 265/55R18, 265/70R15, 265/70R16, 265/75R15, 275/55R17, 275/55R18, 275/60R17, 285/45R19, 285/50R18, 29x12x16, 305/40R23, 7.50x16, 8x16.
3800 Series Single Truck & Bus V-BAR Tire Chains (Pair) - QG3810
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 3800 Series |
| Type | Reinforced Snow |
| Link Spacing | 4 Link |
| Material | Steel |
| Manufacturers Part Number | QG3810 |
| For Use With | Truck |
| Brand | Peerless Chain |