- Triple idler gear for smooth operation
- Steel ratchet head for reliability
- 3/8" Square drive size
- Best for: Intermittent MRO and vehicle service
Universal Tool UT2005-1, 3/8" Ratchet - Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 3 lbs |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 10 - 50 lb-ft |
Product Details
| RPM | 160 rpm |
| Horsepower | 0.4 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Ratchets |
| Pressure | 90 PSI - 6.2 BAR psi |
| Wattage | 290 W |
| CFM High | 16 CFM |
| Anvil | 3/8" Sq. Drive |
| Description | Ratchet |
| Manufacturers Part Number | UT2005-1 |
| Average CFM | 4 CFM |
| Exhaust | Front |
| Brand | Universal Tool |