Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
3/8" X 1/2" Stainless Steel Keystock, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
8
8
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/2 in |
| Weight | 0.6 lbs |
| Height/Thickness | 3/8 in |
Product Details
| Material | 300 Series Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 53503 |
| Brand | Precision Brand |