Ball End Tip Screwdriver w/ProGuard™ Finish. Extra Long Length. Size: 3mm Length: 270mm.
Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/8 in |
| Tip Size | 3 in |
| Handle Length | 270mm |
Product Details
| Style | Extra Long Length |
| Type | Screwdriver |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3756 |
| Brand | Bondhus |