Ball End Tip Screwdriver w/ProGuard™ Finish. Extra Long Length. Size: 3/32" Length: 11.0".
Bondhus 3705, 3/32" Extra Long Length Ball End Screwdriver, ProGuard™
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Tip Size | 3/32 in |
| Handle Length | 11" |
Product Details
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | Extra Long Length |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 3705 |
| Ball End | Yes |
| Brand | Bondhus |