Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB189944

Nexel® 4 Shelf, Galvanized Steel Solid Shelving Unit, Add On, 36"W x 24"D x 74"H

Product Description
Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 8 joining clamps, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 2 posts, 8 joining clamps, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited one year warranty against rust and corrosion
PRICE
$589.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
589.00
Buy 3 units - 6 units
559.00Save $30.00 (5%)
Buy 7+ units
539.00Save $50.00 (8%)
Backordered, expected around 01/31/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Solid
Shelf Capacity600 lbs
ColorGray
ApplicationWet/Dry
FinishGalvanized
Number of Shelves4
MaterialGalvanized Steel
Manufacturers Part NumberA24367SZ
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF