Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB235370

Nexel® 4 Shelf, Stainless Steel Solid Shelving Unit, Add On, 36"W x 24"D x 63"H

Product Description
Nexel® Stainless Steel Solid Shelving Add-On 36"W x 24"D x 63"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
949.00
Buy 3 units
905.00Save $44.00 (5%)
Buy 4+ units
875.00Save $74.00 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Solid
Shelf Capacity600 lbs
ColorStainless Steel
ApplicationWet/Dry
FinishStainless Steel
Number of Shelves4
MaterialSteel
Manufacturers Part NumberA24366SS
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF