Take 15% off your entire order!

Offer applied at checkout

+

36x14 Wire Basket

36x14 Wire Basket

Item #: WB331371C

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $133.95

Quantity

Customers Also Viewed

Global Industrial™ Wire Mesh Deck, 48"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 12"D

Global Industrial™ Wire Mesh Deck, 48"W x 12"D

Global Industrial™ Wire Mesh Deck, 36"W x 12"D

Global Industrial™ Wire Mesh Deck, 36"W x 12"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

GRID WALL
WIRE BIN

9"H with 4 hooks.

Weights & Dimensions

  • Depth 14 IN (35.56 cm)
  • Width 36 IN (91.44 cm)
  • Height 9 IN (22.86 cm)
  • Weight 11 LBS (5 kg)

Product Details

  • Accessory Type Basket
  • Brand Nexel
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 331371c
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How much weight can the basket hold when attached to the wire mesh?

    Question Asked By: anonymous, May 19, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, This basket can hold no more then 50 pounds when evenly distributed. Thank you for your interest in our product!

Accessories
14 X 9 Wire Divider

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

14 X 9 Wire Divider

$15.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36x14 Wire Basket

36x14 Wire Basket

Item #: WB331371C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36x14 Wire Basket
    36x14 Wire Basket
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant