
$25,439.34 up to 39% OFF
Price: $15,538.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Tan finish. 36"W x 8, 16 & 24"H overall. 10 Year Limited Warranty.
Weights & Dimensions
- Width 36 in (91.44 cm)
- Height 24 in (60.96 cm)
- Weight Capacity 200 lbs (90.91 kg)
Product Details
- Type Stage Configuration Package
- Top Material Hardboard
- Brand National Public Seating
- Description Configuration- 9 Stage & 12 Pie Units; Guard Rails
- Manufacturers Part Number SCRC36HB
- Color Tan
- Frame Material Steel
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

36"W Hardboard Stage Configuration w/9 Stage Units, 12 Pie Units & Guard Rails
$15538.0
- Product Information
- Customer Review
- Product Q&A
- Accessories