Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters

Casters Not Included

Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters

Item #: WB502588

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 18
  • 24

24

Price: $149.95

Quantity Discount

  • Buy 1 $149.95 ea.
  • Buy 2-5 $143.95 ea.
  • Buy 6+ $139.95 ea.

Quantity

Customers Also Viewed

Dolly Base (no casters)
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3" x 3" with 3/8" dia holes. Order casters separately.

  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION 14 Gauge Steel
  • MANUFACTURERS PART NUMBER 502588
  • MODEL 502588
  • WEIGHT LBS 16 (7.27 kg)
  • SHELF TYPE Boltless Open Shelving
  • COLOR Gray
Customer Review

3.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    3

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Andrew

    Date: April 23, 2019

    Doesn't fit the rack
    Your review:
    This seems like a good idea but it is sized such that if you follow the directions and put the rack uprights on the inside of the base corners, the legs are too close together for the shelf supports to fit. If you move the shelf up a ways you can get the brackets to fit but then the legs are pinched inward dramatically. If you put the uprights on the outside of the base the holes don't line up properly. So... I'm not sure who is using this unit successfully but if they are they surely aren't putting a shelf at the bottom.
  • Reviewer: ken

    Date: April 23, 2019

    GOOD
    Your review:
    WORKS WELL WITH 36'' FRAME
  • Reviewer: william

    Date: April 23, 2019

    dont be fooled
    Your review:
    There are no wheels as pictured. Manufacture notes that casters are ordered separately.
  • Reviewer: Glenn

    Date: April 23, 2019

    Perfect!
    Your review:
    This dolly was perfect, allows me to easily move the related shelving unit so that I can get easy access to both sides. Easy to install (wheels, which I ordered separately came without mounting hardware however - but quick trip to Home Depot fixed that issue; I never reported it so you can't hold it against them).
  • Reviewer: Andrew

    Date: March 23, 2018

    Doesn't actually fit the rack
    Your review:
    This rack is not sized correctly to hold the racks as advertised. The corner brackets are too close together to put the uprights on the intside, and too far apart to put the uprights on the outside. Either way we had to bend the legs significantly to get them to connect, and that can't be good for the strength of the overall system. Also, at that point the bolt holes didn't line up either. We returned for a refund.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Is the bottom of this rack completely flat so it can sit flat on the floor without the wheels? I'm just looking to make the base of the rack sturdier, but I want to be sure there aren't weld bits or something else that prevents it from sitting flat on the floor.

    Question Asked By: Andrew, August 16, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Shlomo, Unfortunately the door can not be switched. Thank you for your interest in our product.

  • Would these work with the 653172 reel racks ?

    Question Asked By: Bryan, April 12, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 12, 2016

      Our website reads that item WB502588 is designed to accept 36" x 24" shelving or rack. We can't guarantee it will work but the dimensions are the same as the base of the rack. Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters

Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters

Item #: WB502588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters
    Global Industrial™ 36"Wx24"D Gray Dolly Base Without Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant