Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 36"Wx18"D Gray Dolly Base

Casters Not Included

Global Industrial™ 36"Wx18"D Gray Dolly Base

Item #: WB502587

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $141.95

Quantity

Customers Also Viewed

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Dolly Base
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3" x 3" with 3/8" dia holes. Order casters separately.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 36 IN (91.44 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 14 GA
  • Weight 15 LBS (6.82 kg)

Product Details

  • Assembly Required Assembled
  • Shelf Type Boltless Open Shelving
  • Type Dolly Base
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 502587
  • Color Family Gray
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael Martinez

    Date: November 04, 2019

    Necessary but hard to find product.
    Your review:
    I dont know any other vendor who makes these. Great product. Turns your shelving into mobile. Two caveats; does not come with casters and you may have to re drill caster mounting holes.. In my case, my casters were a bit smaller than hole pattern. Comes with 16 fasteners; enough to mount the casters but 16 more are needed to mount the pillars to the base. Emailed Global Industrial and they quickly sent an extra bag of fasteners. Note; when reassembling, work from ground up.
  • Reviewer: RBJII

    Date: April 23, 2019

    Perfect Base, Imperfect System
    Your review:
    I am very pleased with Global Industrial's process and can't say enough great things about my experience ordering from them. (Perhaps it's because their distribution center is in Georgia, but I received my order at my home in Alabama the next day!) I have a large upright storage boltless shelf in my loft and wanted to add a stable rolling base, so ordered this product. Assembly was easy, and they supplied abundant, quality fasteners for several types of assemblies. Again, very impressive. My only complaint is that while my shelf measures precisely to these dimensions, I wound up having to diassemble it entirely, to get the first course of uprights attached. Even then, it was a little base narrow and I had to give my rubber mallet a working to get it reassembled. Works great now that it's one piece, but I do wonder if there is some variance in size specific to the manufacturer?
  • Reviewer: george

    Date: April 23, 2019

    surprised
    Your review:
    please put next to photo casters not included
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this come with casters? If not, why not? makes no sense.

    Question Asked By: Chris, April 30, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, May 01, 2020

      Hello Chris, we apologize but casters are separately available. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 36"Wx18"D Gray Dolly Base

Global Industrial™ 36"Wx18"D Gray Dolly Base

Item #: WB502587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 36"Wx18"D Gray Dolly Base
    Global Industrial™ 36"Wx18"D Gray Dolly Base
    Global Industrial™ 36"Wx18"D Gray Dolly Base
    Global Industrial™ 36"Wx18"D Gray Dolly Base
    Global Industrial™ 36"Wx18"D Gray Dolly Base
    Global Industrial™ 36"Wx18"D Gray Dolly Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant