Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2" x 11" documents to travel with Truck. Quick and easy hook and loop closure.
Nexel
Model # :WB188379BL
Nylon Cover, Blue, 36"W x 18"D x 74"H
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | No |
| Material | 400 Denier Nylon |
| Color | Blue |
| Accessory Type | Nylon Cover |
| Brand | Nexel |