Sharp pointed teeth on one side and a smooth blade on the other; Comes with a snap handle; 30" and larger have brace
36" Sharp Tooth Lute Rake, 6' Snap Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Handle Length | 72 in |
| Blade Width | 36 in |
Product Details
| Style | Sharp Tooth |
| Type | Lute Rake |
| Includes | Brace |
| Description | Sharp Tooth Lute |
| Manufacturers Part Number | 12-225 |
| Handle Type | Snap |
| Tine Shape | Straight |
| Brand | Bon Tool |