Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB271672

Global Industrial™ 36" Round Steel Slat Picnic Table, Freestanding Seats, Solid Top, Black

Product Description
✓ Robust steel construction that's weather & corrosion-resistant
✓ Easily bolts together for a quick setup
✓ ADA-accessible design that's inclusive for all users

Transform your outdoor spaces with the sleek Global Industrial™ Slatted Steel Picnic Table. Designed with both style and functionality in mind, this 36" round table is constructed from a 1/4" steel plate & has a chip-resistant powder coat finish for maximum durability and long-lasting protection. It is ADA-accessible and features a solid table top and three comfortable seats with rolled vertical slats for an enhanced dining experience. Ideal for public parks, outdoor restaurants, community gardens, and other outdoor settings, this black picnic table is built to withstand the elements for worry-free upkeep. Limited 7-Year Warranty.

  • Supports up to 2,000 lbs.
  • Includes an umbrella hole that is compatible with Global Industrial™ Umbrellas
  • Pre-drilled holes for mounting, hardware (sold separately)
  • Table dimensions: 36"L x 33"W x 30"H
  • Seat dimensions: 24"L x 21"W x 18"H
  • PRICE
    $2,039.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width66 in
    Height30 in
    Weight Capacity2000 lbs
    Seat Length24 in
    Seat Width21 in
    Seat Height18 in
    Table Width36 in
    Table Length36 in

    Product Details

    Assembly RequiredYes
    TypeSolid Top Picnic Table with Freestanding Seats
    Frame Color FamilyBlack
    ColorBlack
    Cushion IncludedNo
    Number of Seats3
    MaterialSteel Slat
    Frame MaterialSteel
    Manufacturers Part Number271672
    Mounting StyleSurface
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr