Out of Stock

Price: $1,156.00
We will notify you when this product is back in stock.
This item is currently out of stock
Receive an email when this item is in stock
Invalid Email Address
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Configure your own lunchroom set to fit any décor. Base is made using heavy duty metal with wide legs for stability. Base is 28"H. 36" Square Table Top is 1" thick and easily attaches to base. Black base with Mocha Walnut top.
Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a color permeated seat and back with anti-static polypropylene. Black frame with Black plastic seat and back.
Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a color permeated seat and back with anti-static polypropylene. Black frame with Black plastic seat and back.
Weights & Dimensions
- Dining Table Height Standard 29"-30"H
- Width 36 in (91.44 cm)
- Length 36 in (91.44 cm)
- Base Sled Base
- Height 29 in (73.66 cm)
- Seat Width 22 in (55.88 cm)
- Seat Depth 16-1/2 in (41.91 cm)
- Seat Height 31 in (78.74 cm)
Product Details
- Leg Type Pedestal
- Seat Material Plastic
- Description Square Table w/ Wide Plastic Chairs
- Seat Color Family Black
- Number of Seats 4
- Top Material Laminate
- Frame Color Family Black
- Brand Regency
- Style Table & Chair Set
- Manufacturers Part Number TB3636MW44BK
- Top Color Family Black
- Shape Square
- Frame Material Steel
Customer Review
Product Q & A
There are no questions for this product.
Accessories

American Metalcraft HMSPH4 - Sugar Packet Holder, 2-3/4 x 3-1/4 x 1-3/4, Hammered Finish
Item #: B551307
Not Yet Rated
$29.95

Regency 36" Square Table & Chair Set W/Wide Plastic Chairs, Mocha Walnut Table/Black Chairs
$1156.0
- Product Information
- Customer Review
- Product Q&A
- Accessories