Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB348116

Global Industrial™ 36" Square Outdoor Dining Table, 29"H, Expanded Metal, Black

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Black thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware and (11) acorn safety caps

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including restaurants, bars, patios, outdoor food courts, and more. Smooth, glossy thermoplastic exterior coating on the tabletop is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

COMFORTABLE DINING:
This 36" square tabletop has a high 500-pound capacity when the weight is evenly distributed and can comfortably hold all the food & beverages users bring. Beveled edges and rounded corners ensure a safe & comfortable experience, while a center opening accepts umbrella poles up to 1-1/2" in diameter to provide shade.

RESISTANCE TO VANDALISM:
The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
The heavy-duty expanded metal mesh tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. The sturdy steel pedestal base is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 1-Year Warranty
  • PRICE
    $849.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    849.00
    Buy 3 units - 5 units
    809.00Save $40.00 (5%)
    Buy 6+ units
    785.00Save $64.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width36 in
    Depth36 in
    Height29 in
    Weight58 lbs

    Product Details

    Assembly RequiredYes
    TypeDining Table
    Frame Color FamilyBlack
    ColorBlack
    Table Top Color FamilyBlack
    Table Top MaterialExpanded Metal
    Frame MaterialSteel
    Leg TypePedestal with X-Base
    Manufacturers Part Number348116
    CollectionExpanded Metal Collection
    ShapeSquare
    BrandGlobal Industrial

    Warranty

    Warranty1 Year