Take 15% off your entire order!

Offer applied at checkout

+

36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack

36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack

Item #: WB347132

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity Discount

  • Buy 1-9 $33.95 ea.
  • Buy 10+ $31.95 ea.

Quantity

Customers Also Viewed

48"L Cogan Steel Rack Protectors Left Orientation 50-9/16"Wx12"H - RP48L

48"L Cogan Steel Rack Protectors Left Orientation 50-9/16"Wx12"H - RP48L

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

42"L Cogan Steel Rack Protectors Left Orientation 44-9/16"Wx12"H - RP42L

42"L Cogan Steel Rack Protectors Left Orientation 44-9/16"Wx12"H - RP42L

48"L Cogan Steel Rack Protectors Right Orientation 50-9/16"Wx12"H - RP48R

48"L Cogan Steel Rack Protectors Right Orientation 50-9/16"Wx12"H - RP48R

INTERLAKE
PALLET RACK CROSS BAR

Use this double flange cross bar to help prevent undersized pallets from falling through.

Weights & Dimensions

  • Depth 36 in (91.44 cm)
  • Weight Capacity 2010 lbs (913.64 kg)
  • Weight 6 lbs (2.73 kg)

Product Details

  • Assembly Required Assembled
  • Description 36" Double Flange Cross Bar
  • Brand Interlake Mecalux
  • Package Quantity 1
  • Material Galvanized Steel
  • Manufacturers Part Number IA004B03600Z000000
  • Shelf Capacity 2010 lbs (913.64 kg)
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack

36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack

Item #: WB347132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack
    36"D Double Flange Cross Bar Interlake Mecalux Pallet Rack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant