SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 12158 3.5mm Hex L-wrench - Long

Bondhus 12158 3.5mm Hex L-wrench - Long

Item #: WBB471619

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $0.86

Quantity

Customers Also Viewed

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

3.5mm Hex L-wrench - Long - 12158

Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 3.5mm Length: 100mm.

Weights & Dimensions

  • Handle Length 100mm
  • Length 3-7/8 IN (9.84 cm)
  • Short Arm Length 7/8 IN
  • Tip Size 3.5 IN (8.89 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Hex Key
  • Package Quantity 1
  • Brand Bondhus
  • Style Long Arm
  • Manufacturers Part Number 12158
  • Color Family Gray
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nicolas

    Date: April 23, 2019

    great
    Your review:
    great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 12158 3.5mm Hex L-wrench - Long

Bondhus 12158 3.5mm Hex L-wrench - Long

Item #: WBB471619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant