
Minimum Quantity: 24
Price: $14.25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Plastock® #35 Roller Chain Sprockets 35B36, Nylatron, 3/8 Pitch, 36 Tooth Roller
Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.
Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.
Weights & Dimensions
- Hub Diameter H 2-1/4 IN (5.72 cm)
- Width 0.17 IN (.43 cm)
- Stock Bore (B) 5/8 IN
- Diameter 4.511 IN (11.46 cm)
- Hub Proj. 0.70 IN (1.78 cm)
- Length 0.87 IN (2.21 cm)
- Length Thru Bore 7/8
- Minor Diameter 4.103 IN (10.42 cm)
- Pitch 3/8 IN
- Pitch Diameter 4.303 IN (10.93 cm)
- Max Bore 1-7/16 IN (3.65 cm)
- Weight 0.224 LBS (.1 kg)
Product Details
- Brand Plastock
- Material Nylatron
- Manufacturers Part Number 35B36
- Number of Teeth 36
Customer Review
Product Q & A
There are no questions for this product.

Plastock® #35 Roller Chain Sprockets 35b36, Nylatron, 3/8 Pitch, 36 Tooth Roller
$14.25
- Product Information
- Customer Review
- Product Q&A