RomoTech 35 Gallon Plastic Storage Tank 82126189 - Round with Leg Supports
Plastic Tanks are used for storing water and most agricultural and industrial chemicals. Storage tank is constructed of all-virgin, medium-density polyethylene with ultraviolet (UV) inhibiting stabilizers for long-term outdoor storage. Tank material is also FDA approved for the storage of potable water. Plastic Tank can be used to contain liquids (excluding flammable liquids / hydrocarbons) with a specific gravity of up to 1.7 Recommended maximum constant operating temperature is 140° F (molded polyethylene itself is rated for 140° F). Low profile design offers an increased safety factor and tank walls are translucent for visible content level. Each tank includes one 5" fill, one ¾" drain and gallon/liter graduation marks.
Note: If a Liquid is ruled to only be stored in a Glass Container, then this Tank should never be used to store that Liquid. Any Liquid approved to be stored in a Plastic Container would be suitable to the stored in this Tank.
RomoTech 35 Gallon Plastic Storage Tank 82126189 - Round with Leg Supports
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20 in |
| Height | 22 in |
| Weight | 18 lbs |
| NPT outlet | 3/4 in |
| Fill Diameter | 5 in |
| Thickness | 0.20 (Approximate) in |
Product Details
| Assembly Required | No |
| Type | Round with Leg Supports |
| Specific Gravity | 1.7 or less |
| Color | Clear |
| Capacity | 35 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 82126189 |
| Brand | RomoTech |