Take 15% off your entire order!

Offer applied at checkout

+

34x12 Corner Flip Flop Bookcase - Medium Oak

34x12 Corner Flip Flop Bookcase - Medium Oak

Item #: WBB210676

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $322.95

Quantity

Customers Also Viewed

Interion® All Steel Bookcase 36" W x 12" D x 42" H Black 3 Openings

Interion® All Steel Bookcase 36" W x 12" D x 42" H Black 3 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

11 Pocket Vertical Literature Rack - Black

11 Pocket Vertical Literature Rack - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

This Flip Flop Corner Bookcase folds up for compact storage and transportation. Features solid hardwood construction. Stackable design for increased storage capacity. Meets or exceeds ANSI/BIFMA standards. Easy assembly. Medium Oak finish.

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 12 in (30.48 cm)
  • Height 34 in (86.36 cm)
  • Weight 15 lbs (6.82 kg)

Product Details

  • Assembly Required Yes
  • Number of Shelves 3
  • Mobile or Stationary Stationary
  • Number of Compartments 3
  • Package Quantity 1
  • Brand Regency
  • Finish Wood Veneer
  • Manufacturers Part Number HBCFC3412MO
  • Shelf Capacity 20 lbs (9.09 kg)
  • Color Brown
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: runemama

    Date: April 23, 2019

    34x12 Corner Flipflop Bookcase
    Your review:
    This piece is the perfect solution for what I needed, and it's construction is exceptional. Rather than the typical flim-flam workmanship one sees in the marketplace today, this piece is solidly built, all the parts line up as they should, and it sits level. I didn't glue in the dowels that come with the top shelf because my seasonal application requires that it be taken down and stored at season's end.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
34x12 Corner Flip Flop Bookcase - Medium Oak

34x12 Corner Flip Flop Bookcase - Medium Oak

Item #: WBB210676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    34x12 Corner Flip Flop Bookcase - Medium Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant