Take 15% off your entire order!

Offer applied at checkout

+

34x12 Corner Flip Flop Bookcase - Cherry

34x12 Corner Flip Flop Bookcase - Cherry

Item #: WBB210675

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $335.95

Quantity

Customers Also Viewed

Interion® All Steel Bookcase 36" W x 12" D x 42" H Black 3 Openings

Interion® All Steel Bookcase 36" W x 12" D x 42" H Black 3 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

11 Pocket Vertical Literature Rack - Black

11 Pocket Vertical Literature Rack - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

This Flip Flop Corner Bookcase folds up for compact storage and transportation. Features solid hardwood construction. Stackable design for increased storage capacity. Meets or exceeds ANSI/BIFMA standards. Easy assembly. Cherry finish.

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 12 in (30.48 cm)
  • Height 34 in (86.36 cm)
  • Weight Capacity 20 lb / shelf lbs
  • Weight 15 lbs (6.82 kg)

Product Details

  • Assembly Required Yes
  • Description Corner Flip Flop Bookcase
  • Number of Shelves 3
  • Mobile or Stationary Stationary
  • Number of Compartments 3
  • Brand Regency
  • Finish Wood Veneer
  • Manufacturers Part Number HBCFC3412CH
  • Shelf Capacity 20 lbs (9.09 kg)
  • Color Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
34x12 Corner Flip Flop Bookcase - Cherry

34x12 Corner Flip Flop Bookcase - Cherry

Item #: WBB210675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    34x12 Corner Flip Flop Bookcase - Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant