These kits allow you to easily mount cantilever shelves to a wall. The kit includes 2 posts and 4 wall brackets. Adjusts at 1"increments. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Mounting screws and shelves not included.
Nexel
Model # :WB188393
Nexel® Chrome, Cantilever Wall Mount Post Kit, 34"H
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$29.37was $42.95
Save $13.58 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Wire Material | Chrome |
| Type | Double Post Kit |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Post Kit |
| Finish | Chrome |
| Material | Steel |
| Description | Wall Mount Post Kit |
| Package Quantity | 2 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |