Take 15% off your entire order!

Offer applied at checkout

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1308-95 - 8 Shelves

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1308-95 - 8 Shelves

Item #: WB486208

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,670.52 up to 25% OFF

Price: $2,003.00

Quantity

Customers Also Viewed

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1306-95 - 6 Shelves

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1306-95 - 6 Shelves

Durham 17" Diameter Rotabin® Revolving Parts Storage Shelving Center 1110-95 - 10 Shelves

Durham 17" Diameter Rotabin® Revolving Parts Storage Shelving Center 1110-95 - 10 Shelves

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1506-95 - 6  Shelves

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1506-95 - 6 Shelves

Durham 17" Diameter Rotabin® Revolving Parts Storage Shelving Center 1106-95 - 6 Shelves

Durham 17" Diameter Rotabin® Revolving Parts Storage Shelving Center 1106-95 - 6 Shelves

Durham 58" Diameter Rotabin® Revolving Parts Storage Shelving Center 1605-95 - 5 Shelves

Durham 58" Diameter Rotabin® Revolving Parts Storage Shelving Center 1605-95 - 5 Shelves

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Rotabin® Rotating Parts Center
This steel Rotabin provides more storage area in less space than conventional shelving; speeding parts picking. All trays rotate easily and independently on ball bearings. Constructed of 18 gauge steel sections and a one-piece disc bottom, flanged for rigidity. 500 lb. capacity per tray. Rotates 360°. 34" diameter trays have a 2-3/8" retaining lip. 5 permanent compartments per tray; optional dividers adds up to 30 total compartments.

Weights & Dimensions

  • Depth 34 IN (86.36 cm)
  • Width 34 IN (86.36 cm)
  • Diameter 34 IN (86.36 cm)
  • Height 66 IN (167.64 cm)
  • Weight Capacity 500 per Tray

Product Details

  • Description 2-3/8" Retaining Lip
  • Assembly Required Unassembled
  • Number of Trays 8
  • Number of Compartments 5 per Tray
  • Brand Durham Mfg.
  • Material Steel
  • Style Standard
  • Manufacturers Part Number 1308-95
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sharon

    Date: October 06, 2021

    Easy easy
    Your review:
    Great!! Works exact like expected. Easy to put together
  • Reviewer: ROBERT

    Date: March 13, 2021

    agriculture
    Your review:
    Simple to assemble. Swivels with ease while holding many parts in a small organized area. It's another one of the great, durable, well built Durham products that we use on the farm.
  • Reviewer: Larry

    Date: April 23, 2019

    Operation Supervisor
    Your review:
    we have had 4 of these rack for over 10 years and have had no problems with them, we just expanded our part room and purchased 10 more of these racks.
  • Reviewer: ERIC

    Date: April 23, 2019

    Warehous Remodel
    Your review:
    Excellent quality easy to assemble, greal load rating, we are using it for heavy pipe fitting and mechanical parts. I am very impressed with this product and plan on one more this year.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1308-95 - 8 Shelves

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1308-95 - 8 Shelves

Item #: WB486208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant