This steel Rotabin provides more storage area in less space than conventional shelving, speeding parts picking. All trays rotate easily and independently on ball bearings. Constructed of 18 gauge steel sections and a one-piece disc bottom, flanged for rigidity. 500 lb. capacity per tray. Rotates 360°. 34" diameter trays have a 2-3/8" retaining lip. 5 permanent compartments per tray; optional dividers adds up to 30 total compartments.
Durham Mfg.® 34" Diameter Rotabin® Revolving Parts Storage Shelving Center, 4 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,429.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 38 in |
| Weight Capacity | 500 per Tray lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Number of Trays | 4 |
| Style | Standard |
| Material | Steel |
| Number of Compartments | 5 per Tray |
| Description | 2-3/8" Retaining Lip |
| Manufacturers Part Number | 1304-95 |
| Brand | Durham Mfg. |