The buckles have a thickness of 0.150 ga. They are coated with phosphate and ensure tremendous joint efficiency combined with the strapping.
Kubinec Strapping Phosphate Coated Woven Cord Strapping Buckles, 3/4" Strap Width, Pack of 1000
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.150 ga |
| Strap Width | 3/4 in |
Product Details
| Type | Buckles |
| Material | Steel |
| Package Quantity | 1,000 |
| Color | Black |
| Manufacturers Part Number | CL-19mm |
| For Use With | Woven Cord |
| Brand | Kubinec Strapping |