Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure
|
Questions & Answers (0)
Product Description
Stanley® 33-425, PowerLock® Classic Tape Rule 1" x 25'
7' blade standout (excludes 33-116 and 33-158). Mylar® polyester film helps extend life of entire blade. High-impact, chrome plated ABS case. Secure blade lock won't creep during measurements. Corrosion-resistant Tru-Zero™ end hook for accurate measurements. Mylar® is a registered trademark of DuPont Teijin Films.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 25 ft |
| Blade Length | 25 ft |
| Blade Width | 1 in |
| Blade Standout | 7 ft |
| Min Measurement | 1/16 in |
| Max Measurement | 25 ft |
Product Details
| Blade Coating Material | Mylar Polyester |
| Blade Material | Steel |
| Blade Color Family | Yellow |
| Stud Markings | Yes |
| Rewind Type | Automatic |
| Material | Polyester/Steel/Plastic |
| Magnetic Tip | No |
| Manufacturers Part Number | 33-425 |
| Brand | Stanley |
| Digital | No |
| Type | Tape Measure |
| Color | Silver |
| Series | PowerLock® |
| Graduation | 1/16 in |
| Description | Classic Tape Measure |
| Metric Markings | No |
| Case Material | Chromed Plastic |
| Belt Clip | Yes |
| Lockable | Yes |