Stanley 33-212 PowerLock® Tape Rule with Metal Case 1/2" x 12'
|
Questions & Answers (0)
Product Description
Stanley® 33-212, PowerLock® Tape Rule with Metal Case 1/2" x 12'
Durable die-cast metal case. Mylar® polyester film helps extend life of entire blade. Secure blade lock won't creep during measurements. Corrosion-resistant Tru-Zero™ end hook for accurate measurements. Mylar® is a registered trademark of DuPont Teijin Films.
PRICE
$18.75
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 12 ft |
| Blade Length | 12 ft |
| Blade Width | 1/2 in |
| Blade Standout | Unrated ft |
| Min Measurement | 1/32 in |
| Max Measurement | 12 ft |
Product Details
| Blade Coating Material | Mylar Polyester |
| Blade Material | Steel |
| Blade Color Family | Yellow |
| Stud Markings | Yes |
| Rewind Type | Automatic |
| Material | Polyester/Steel/Plastic |
| Magnetic Tip | No |
| Manufacturers Part Number | 33-212 |
| Brand | Stanley |
| Digital | No |
| Type | Tape Measure |
| Color | Silver |
| Series | PowerLock® |
| Graduation | 1/16ths, 1/32nds in |
| Description | PowerLock Tape Rule with Metal Case |
| Metric Markings | No |
| Case Material | Chromed Plastic |
| Belt Clip | Yes |
| Lockable | Yes |