Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Stanley

Model # :WBB983576

MPN #: 33-115

Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale

Product Description
Stanley® 33-115, PowerLock® Pocket Tape Rule W/Dia. Scale 1/4" x 10'

Features:
  • Polymer-coated blade withstands abrasion for long life.
  • Chrome high-impact ABS case is job site tough.
  • Slim case fits easily in pocket.
  • Secure blade lock won't creep during measurements.
  • Corrosion-resistant Tru-Zero™ end hook for accurate measurements.
  • Back of blade provides scale that measures up to 3' diameter graduated in 1/64".


PRICE
$12.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tape Length10 ft
Blade Length10 ft
Blade Width1/4 in
Blade StandoutUnrated ft
Min Measurement1/32 in
Max Measurement10 ft

Product Details

Blade Coating MaterialPolymer
Blade MaterialSteel
Blade Color FamilyYellow
Stud MarkingsYes
Rewind TypeAutomatic
MaterialSteel
Magnetic TipNo
Manufacturers Part Number33-115
BrandStanley
DigitalNo
TypeTape Measure
ColorSilver
SeriesPowerLock®
Graduation1/64 in
DescriptionPocket Tape Rule W/Diameter Scale
Metric MarkingsNo
Case MaterialChromed Plastic
Belt ClipNo
LockableYes