Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104378

MPN #: 326042

Global Approved 326042 4-Step Countertop Display, 16" x 8", Acrylic ,1 Piece

Product Description
Azar's clear step displays allow you to display an assortment of products in a neat and organized arrangement. These displays provide easy access to products while maximizing counter space.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Number of Tiers: 4
  • Measurement: 16"W x 8"D x 8"H
  • Step Measurement: 1.75" Diameter
  • Includes: Two H-Clips to display signage (Plastic Header Sign Not Included)
  • Color: Clear
PRICE
$55.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth8 in
Height8 in

Product Details

StyleCountertop
MaterialAcrylic
Package Quantity1
Description4-Step Countertop Display
ColorClear
Manufacturers Part Number326042
BrandAzar Displays