x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic ,1 Piece

Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic ,1 Piece

Item #: WBB1104377

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity

Customers Also Viewed

Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic

12" Wide x 8" High x 8" Deep 4-tiered Step Display. Made from clear plastic polycarbonate with each step measuring 1.75" Deep. Includes sign holder strip.

  • MANUFACTURERS PART NUMBER 326040
  • STYLE Countertop
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 8 (20.32 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 4-Step Countertop Display
  • COLOR Clear
  • DEPTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $6.00 more

Azar Displays 326042 4-Step Countertop Display, 16" x 8", Acrylic ,1 Piece

Item #: B1104378

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$59.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic ,1 Piece

Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic ,1 Piece

Item #: WBB1104377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic ,1 Piece
    Azar Displays 326040 4-Step Countertop Display, 12" x 8", Acrylic ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant