Gravity damper for fresh air intake.
Canarm® 3200 Series Back Draft Damper, 10"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$114.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 37530 in |
| Depth | 38018 in |
| Height | 10 in |
| Weight | 4 lbs |
| Ceiling Rough Opening | 10.5 x 10.5 in |
Product Details
| Max Ambient Temperature | 104F |
| Color | Silver |
| Drive Type | Direct |
| Series | 3200 |
| Hertz | 60 Hz |
| Includes | Assembled Shutted |
| Finish | Aluminum |
| Material | Aluminum |
| Cycle | 60 |
| Manufacturers Part Number | SR3210X10 |
| Housing Material | Aluminum |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | No |