Take 15% off your entire order!

Offer applied at checkout

+

Justrite® 8205 32" Shaft Drum Funnel for Flammables

Justrite® 8205 32" Shaft Drum Funnel for Flammables

Item #: WB440128

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $9.90

  • Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

    $270.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $55.95

$666.82 up to 3% OFF

Price: $648.00

Quantity

Customers Also Viewed

Justrite® 32" SHAFT DRUM FUNNEL

Heavy-duty 18-gauge steel funnel. Flame arresting brass tube threads into the 2" bung opening. 10-3/4" funnel mouth and a hinged padlockable cover keep dangerous fumes from spreading. In case of fire the fusible link melts at 165°F and closes the cover automatically. FM approved. 32" shaft.

  • HEIGHT INCHES 10 (25.4 cm)
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • BRAND Justrite
  • CONSTRUCTION Steel
  • DESCRIPTION 32" Shaft
  • DIAMETER INCHES 10-3/4 (27.31 cm)
  • MANUFACTURERS PART NUMBER 08205
  • REFERENCE # 8205
  • STYLE For Flammable Liquids
  • THREAD INCHES 2 (5.08 cm)
  • TYPE Oversized Funnel with Cover
  • WEIGHT LBS 13 (5.91 kg)
  • cmp_amz_desc B000J3AXHI
  • Approved by the Factory Mutual System.
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sheila

    Date: April 23, 2019

    Use
    Your review:
    It seems to be what the employee needed. He was very specific about the kind of drum funnel he wanted.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite® 8205 32" Shaft Drum Funnel for Flammables

Justrite® 8205 32" Shaft Drum Funnel for Flammables

Item #: WB440128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Justrite® 8205 32" Shaft Drum Funnel for Flammables
    Justrite® 8205 32" Shaft Drum Funnel for Flammables
    Justrite® 8205 32" Shaft Drum Funnel for Flammables
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant