32 Qt. Stock Pot, with Lid and Basket
Aluminum stockpot made of 1100 soft alloy, NSF approved with a inner metal wire basket for steaming and draining. Bail handle for removal.
Alegacy EWSB32 - 32 Qt. Stock Pot, with Lid and Basket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 11-5/8 in |
| Gauge | 8 ga |
| Diameter | 14 in |
Product Details
| Capacity | 32 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Professional Aluminum Stock Pot With Basket 32 Qt, 14 Diameter Inches |
| Manufacturers Part Number | EWSB32 |
| Brand | Alegacy |