Assortment contains: 6 pieces each of 4mm, 5mm, 6mm, and 8mm; and 4 pieces each of 10mm and 12mm. Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Sizes are clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
32 Piece, Square Metric Keystock Asst, Gold Dichromate Plated, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 10.5 lbs |
Product Details
| Manufacturers Part Number | 04680 |
| Material | Steel |
| Color | Gold Dichromate Plated |
| Brand | Precision Brand |